Hang & Stack Storage Bin, Plastic, Beige, 3 in H, 4 1/8 in W, 5 3/8 in L (Discontinued)
- Mfr # PB54-3 Stone
- Zoro # G4453881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB54-3 Stone
Zoro #
G4453881
UPC #
014239101193
Country of Origin
United States
Dimensions
Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Length
5 3/8 in
Overall Length Range
Shorter than 6 in
Height
3 in
Outside Height
3 in
Width
4 1/8 in
Overall WxLxH
4 1/8 in x 5 3/8 in x 3 in
Overall Height Range
Shorter than 4 in
Overall WxH
4 1/8 in x 3 in
Outside Width
4 1/8 in
Outside Length
5 3/8 in
Overall Width Range
Narrower than 6 in
Hopper Height
2 7/8 in
Description
The LEWISBINS - PB54-3 Stone Hang & Stack Storage Bin is a stationary storage solution with an overall length of 5 3/8 in, width of 4 1/8 in, and height of 3 in. The inside dimensions are quite generous as well, offering an inside width of 3 7/16 in, length of 43⁄4 in and a height of approximately close to three inches (2?). This provides ample space for organizing small items while maintaining the bin's compact footprint.
This storage bin is crafted from durable plastic material that can withstand a load capacity up to15 lb. It comes with one divider slot which allows you to separate different items within the same bin effectively. Its beige color offers a neutral tone that fits seamlessly into any workspace decor.
A notable feature about this hang and stack storage bin includes its ability to be hung or stacked according to your convenience. With a stacking capacity also rated at15 lb., it assures stability when multiple bins are used together. Moreover, it includes a label holder for easy identification of stored items making organization more efficient.
Designed for use with Mfr No.DPB5-3 Divider (sold separately), this hang and stack bin does not have ESD Conductive properties nor is it nestable but proves itself suitable for various general-purpose applications nonetheless due to its sturdy build and flexibility in usage. Please note that despite its volume capacity being only at0 .02 cu ft., this item has been built keeping practicality and functionality at the forefront.
This storage bin is crafted from durable plastic material that can withstand a load capacity up to15 lb. It comes with one divider slot which allows you to separate different items within the same bin effectively. Its beige color offers a neutral tone that fits seamlessly into any workspace decor.
A notable feature about this hang and stack storage bin includes its ability to be hung or stacked according to your convenience. With a stacking capacity also rated at15 lb., it assures stability when multiple bins are used together. Moreover, it includes a label holder for easy identification of stored items making organization more efficient.
Designed for use with Mfr No.DPB5-3 Divider (sold separately), this hang and stack bin does not have ESD Conductive properties nor is it nestable but proves itself suitable for various general-purpose applications nonetheless due to its sturdy build and flexibility in usage. Please note that despite its volume capacity being only at0 .02 cu ft., this item has been built keeping practicality and functionality at the forefront.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.