This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Beige, 5 in H, 11 in W, 10 7/8 in L PB1011-5 Stone

Hang & Stack Storage Bin, Plastic, Beige, 5 in H, 11 in W, 10 7/8 in L (Discontinued)

  • Mfr # PB1011-5 Stone
  • Zoro # G4450415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1011-5 Stone
Zoro #
G4450415
UPC #
014239100998
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
10 in
Inside Length
10 1/4 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Overall WxLxH
11 in x 10 7/8 in x 5 in
Outside Length
10 7/8 in
Outside Width
11 in
Height
5 in
Outside Height
5 in
Overall Width Range
6 to 12 in
Width
11 in
Overall Length Range
6 to 12 in
Overall Height Range
4 to 8 in
Hopper Height
4 3/4 in

Details

Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-5 Div
No. of Divider Slots Long
3
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Standards
FDA Approved
Number of Long Divider Slots
0
Hopper Style
Single-Sided
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F

Description

The LEWISBINS - PB1011-5 Stone Hang & Stack Storage Bin is a versatile storage solution with an overall length of 10 7/8 inches, width of 11 inches, and height of 5 inches. The inside dimensions are designed to accommodate items up to 10 inches in width and 10 1/4 inches in length, with a height capacity of up to 43⁄4 inches. With this ample space, it can hold a load capacity of up to 40 lbs. This bin also includes three divider slots for organized storage.
Made from durable plastic material, the beige-colored LEWISBINS - PB1011-5 offers reliable use over time. Its hangable design allows you to maximize vertical space while its stackability facilitates efficient use of horizontal spaces. Despite its sturdy construction, please note that this bin is stationary and not built for mobility purposes.
This Hang & Stack Storage Bin comes equipped with a label holder for easy identification of contents and is compatible with Mfr. No. DPB10-5 Div dividers (sold separately). It boasts a volume capacity of up to .28 cubic feet but is not nestable or ESD conductive. Overall, the LEWISBINS - PB1011-5 Stone Hang & Stack Storage Bin provides practical storage solutions suitable for various small business needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.