This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Beige, 7 in H, 16 1/2 in W, 14 3/4 in L PB1416-7 Stone

Hang & Stack Storage Bin, Plastic, Beige, 7 in H, 16 1/2 in W, 14 3/4 in L (Discontinued)

  • Mfr # PB1416-7 Stone
  • Zoro # G4450564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1416-7 Stone
Zoro #
G4450564
UPC #
014239101148
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Length
14 in
Inside Width
14 3/4 in
Width
16 1/2 in
Outside Length
14 3/4 in
Overall WxLxH
16 1/2 in x 14 3/4 in x 7 in
Length
14 3/4 in
Outside Height
7 in
Overall Height Range
4 to 8 in
Overall Length Range
Longer than 12 in
Overall WxH
16 1/2 in x 7 in
Overall Width Range
Wider than 12 in
Outside Width
16 1/2 in
Height
7 in
Hopper Height
6 3/4 in

Details

Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DPB14-7 Div
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Standards
FDA Approved

Description

The LEWISBINS - PB1416-7 Stone Hang & Stack Storage Bin is a stationary, hangable and stackable storage solution designed for efficient space utilization. With an overall size of 14 3/4 in L x 16 1/2 in W x 7 in H, it provides ample room for various items with its inside length of 14 inches, width of 14 and three quarters inches, and height of six and three quarters inches. Its volume capacity is noted at approximately 0.8 cubic feet.
Constructed from durable plastic material, the bin offers long-lasting use while maintaining a lightweight design that supports up to a load capacity of forty pounds when stacked. The beige color gives it a neutral appearance suitable for many settings. This bin's features include three divider slots which aid in categorizing stored contents effectively.
This model includes a label holder enabling users to identify their items quickly without having to sort through the bin's content manually. It is compatible with Mfr No DPB14-7 Div (sold separately). Please note that this storage bin does not have nesting or ESD conductive capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.