Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 2 7/8 in H, 8 7/8 in W, 6 7/8 in L

  • Mfr # PB22-FXL

  • Zoro # G7179137


product price: $15.85
/ea

Key Features

Overall L x W x H
6 7/8 in L x 8 3/4 in W x 2 7/8 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB22-FXL
Zoro #
G7179137
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
6 7/8 in L x 8 3/4 in W x 2 7/8 in H
Overall Length
6 7/8 in
Overall Width
8 7/8 in
Overall Height
2 7/8 in
Inside Length
6 in
Inside Height
1 5/8 in
Inside Width
8 1/8 in
Overall WxH
8 3/4 in x 2 7/8 in
Outside Length
6 7/8 in
Outside Width
8 7/8 in
Length
6 7/8 in
Width
8 3/4 in
Height
2 7/8 in
Outside Height
3 in
Hopper Height
1 5/8 in

Details

Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Nestable
No
ESD Conductive
Yes
Includes
Label Holder
Mobility
Stationary
Hangable
Yes
Number of Divider Slots
0
Weight Capacity
15 lb
Electrostatic Discharge
Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included

Description

The LEWISBINS - PB22-FXL Hang & Stack Storage Bin is a robust storage solution with specific dimensions to meet your organizational needs. The bin has an overall length of 6 7/8 in, width of 8 3/4 in, and height of 2 7/8 in. The inside measurements are slightly smaller, providing an inside length of 6 in, width of 8 1/8 in, and height of approximately1-5/8 inches. These precise dimensions make it suitable for storing items within the given space parameters.
Crafted from durable plastic material, this black hang and stack storage bin is designed for stationary use. It offers ESD conductive properties which means that it's built to reduce or eliminate static electricity charges – a useful feature when storing sensitive electronic components or equipment. This bin also boasts a load capacity limit up to15 lb.
Additional features include its ability to be hung on walls or other vertical surfaces due to its hangable attribute, adding versatility to how you can utilize the space around you. Additionally, it can be stacked atop similar bins without nestling into them thereby maximizing vertical storage space while maintaining easy access to contents. For added convenience and organization purposes, this model includes a label holder allowing for quick identification of stored items.
In conclusion: the LEWISBINS - PB22-FXL Hang & Stack Storage Bin provides reliable durability coupled with versatile functionality making it a practical choice for businesses seeking efficient organizational solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.