Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 3 in H, 4 in W, 7 in L

  • Mfr # PB20-XXL

  • Zoro # G9458854


product price: $8.89
/ea

Key Features

Overall L x W x H
7 in L x 4 in W x 3 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB20-XXL
Zoro #
G9458854
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
7 in L x 4 in W x 3 in H
Overall Length
7 in
Overall Width
4 in
Overall Height
3 in
Inside Width
3 1/2 in
Inside Height
1 5/8 in
Inside Length
6 in
Overall WxH
4 in x 3 in
Width
4 in
Outside Height
3 in
Outside Length
7 in
Height
3 in
Length
7 in
Outside Width
4 in
Hopper Height
1 5/8 in

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Dividers Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 3 in, Overall Length 7 in, Overall Width 4 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.