Hang & Stack Storage Bin, Plastic, Black, 5 in H, 5 7/8 in W, 9 1/2 in L
Mfr # PB30-FXL
Zoro # G9725213
product price: $12.15
/eaKey Features
Overall L x W x H
9 1/2 in L x 5 3/4 in W x 5 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB30-FXL
Zoro #
G9725213
UPC #
-
Country of Origin
United States
Dimensions
Overall L x W x H
9 1/2 in L x 5 3/4 in W x 5 in H
Overall Length
9 1/2 in
Overall Width
5 7/8 in
Overall Height
5 in
Inside Length
8 1/2 in
Inside Width
5 in
Inside Height
2 5/8 in
Length
9 1/2 in
Height
5 in
Outside Width
5 7/8 in
Outside Height
5 in
Overall WxH
5 3/4 in x 5 in
Outside Length
9 1/2 in
Width
5 3/4 in
Hopper Height
5 in
Description
ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 9 1/2 in, Overall Width 5 3/4 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.