Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 5 in H, 8 7/8 in W, 9 3/8 in L

  • Mfr # PB31-FXL

  • Zoro # G7032523


product price: $16.45
/ea

Key Features

Overall L x W x H
9 3/8 in L x 8 3/4 in W x 5 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB31-FXL
Zoro #
G7032523
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
9 3/8 in L x 8 3/4 in W x 5 in H
Overall Length
9 3/8 in
Overall Width
8 7/8 in
Overall Height
5 in
Inside Length
8 1/2 in
Inside Width
8 in
Inside Height
2 1/2 in
Outside Height
5 in
Length
9 3/8 in
Height
5 in
Width
8 3/4 in
Outside Width
8 7/8 in
Overall WxH
8 3/4 in x 5 in
Outside Length
9 3/8 in
Hopper Height
2 1/2 in

Details

Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Nestable
No
ESD Conductive
Yes
Includes
Label Holder
Mobility
Stationary
Hangable
Yes
Number of Divider Slots
0
Weight Capacity
15 lb
Electrostatic Discharge
Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Hopper Style
Single-Sided
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Includes Dividers
Dividers Not Included

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 9 3/8 in, Overall Width 8 3/4 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.