Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 6 in H, 11 1/2 in W, 12 7/8 in L

  • Mfr # PB41-FXL

  • Zoro # G7131031


product price: $39.19
/ea

Key Features

Overall L x W x H
12 7/8 in L x 11 3/8 in W x 6 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB41-FXL
Zoro #
G7131031
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
12 7/8 in L x 11 3/8 in W x 6 in H
Overall Length
12 7/8 in
Overall Width
11 1/2 in
Overall Height
6 in
Inside Height
3 1/8 in
Inside Length
11 7/8 in
Inside Width
10 1/2 in
Outside Height
6 in
Width
11 3/8 in
Overall WxH
11 3/8 in x 6 in
Outside Width
11 1/2 in
Length
12 7/8 in
Outside Length
12 7/8 in
Height
6 in
Hopper Height
3 1/8 in

Details

Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Nestable
No
ESD Conductive
Yes
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
Number of Divider Slots
0
Weight Capacity
15 lb
No. of Divider Slots Long
0
Electrostatic Discharge
Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Maximum Operating Temperature
120 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Number of Long Divider Slots
0

Description

The LEWISBINS - PB41-FXL Hang & Stack Storage Bin is a versatile storage solution designed for efficient space utilization. With an inside length of 11 7/8 in, width of 10 1/2 in, and height of 3 1/8 in, it provides ample room for storing various items while maintaining a compact footprint. The overall dimensions are slightly larger at 12 7/8 in L x 11 3/8 in W x6in H to accommodate the sturdy design.
This bin is constructed from durable plastic material that can withstand a load capacity up to15 lb. It comes with ESD Conductive properties which makes it suitable for storing electronic components that require protection against electrostatic discharge. Its black color gives it a professional look that fits well into any workspace setting.
Notably, this hangable and stackable storage bin does not include divider slots but comes equipped with a label holder for easy identification of contents. Despite being stationary by design, its hangable feature allows you to optimize vertical space effectively. Please note that while this item can be stacked securely on top of another similar unit or hung conveniently on louvered panels or rails, it is not nestable when empty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.