Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 6 in H, 8 1/8 in W, 12 7/8 in L

  • Mfr # PB40-FXL

  • Zoro # G7111045


product price: $30.49
/ea

Key Features

Overall L x W x H
12 7/8 in L x 8 1/8 in W x 6 in H
Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB40-FXL
Zoro #
G7111045
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
12 7/8 in L x 8 1/8 in W x 6 in H
Overall Length
12 7/8 in
Overall Width
8 1/8 in
Overall Height
6 in
Inside Width
7 1/8 in
Inside Height
3 1/8 in
Inside Length
11 7/8 in
Outside Height
6 in
Overall WxH
8 1/8 in x 6 in
Outside Length
12 7/8 in
Outside Width
8 1/8 in
Length
12 7/8 in
Height
6 in
Width
8 1/8 in
Hopper Height
3 1/8 in

Details

Color
Black
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Nestable
No
ESD Conductive
Yes
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
Number of Divider Slots
0
Weight Capacity
15 lb
No. of Divider Slots Long
0
Electrostatic Discharge
Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 6 in, Overall Length 12 7/8 in, Overall Width 8 1/8 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.