Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 10 1/2 in H, 18 3/4 in W, 28 1/2 in L

  • Mfr # SN2818-10 Blue

  • Zoro # G3515425


product price: $39.19
/ea

Key Features

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2818-10 Blue
Zoro #
G3515425
UPC #
014239170502
Country of Origin
United States

Dimensions

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Overall Length
28 1/2 in
Overall Width
18 3/4 in
Overall Height
10 1/2 in
Inside Height
10 1/2 in
Inside Length
25 1/2 in
Inside Width
17 1/2 in
Outside Width
18 3/4 in
Height
10 1/2 in
Length
28 3/8 in
Outside Length
28 1/2 in
Width
18 3/4 in
Overall WxH
18 3/4 in x 10 1/2 in
Outside Height
10 1/2 in
Bottom Inside Width
15 3/4 in
Bottom Inside Length
24 5/8 in
Bottom Outside Length
26 in
Top Inside Width
17 3/8 in
Bottom Outside Width
15 7/8 in
Top Inside Length
25 5/8 in

Details

Color
Blue
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN2818
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Includes Lid
Lid Not Included
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
Body Color
Blue
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Standards
FDA Compliant
Minimum Operating Temperature
0 Degrees F
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The LEWISBINS - SN2818-10 Blue Hang & Stack Storage Bin is a rectangular tote with ample space for storage needs. The inside measurements of the bin are 17 1/2 inches in width, 25 1/2 inches in length, and a height of 10 1/2 inches. Its overall dimensions are slightly larger at an overall length of 28 3/8 inches, an overall width of18 3/4 inches and an identical height to its interior at10 1/2 inches. This makes it suitable for storing items that require generous space.
Constructed from plastic material, this hang and stack storage bin offers durability while maintaining lightness for easy handling. It comes in a vibrant blue color which can add a visual appeal to your workspace or storage area. With its stacking capability up to300 lb weight capacity, it allows efficient use of vertical space without compromising on sturdiness.
This LEWISBINS - SN2818-10 Blue Hang & Stack Storage Bin also has nestable features making it convenient when not in use as it takes less space by fitting into each other seamlessly. With a load capacity of40 lb and volume capacity of2.3 cu ft., this bin provides considerable room for various items within the recommended weight limit.
The fact that this item is FDA compliant indicates its suitability for businesses operating under regulations requiring such standards.
In conclusion, the LEWISBINS - SN2818-10 Blue Hang & Stack Storage Bin is designed to offer reliable stacking and hanging solutions for businesses seeking versatile storage options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.