Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 12 1/2 in H, 11 5/8 in W, 14 7/8 in L

  • Mfr # NPL215 Blue

  • Zoro # G3670746


product price: $17.29
/ea

Key Features

Overall L x W x H
14 7/8 in L x 11 5/8 in W x 12 1/2 in H
Color
Blue
Load Capacity
6 gal
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL215 Blue
Zoro #
G3670746
UPC #
-
Country of Origin
Canada

Dimensions

Overall L x W x H
14 7/8 in L x 11 5/8 in W x 12 1/2 in H
Overall Length
14 7/8 in
Overall Width
11 5/8 in
Overall Height
12 1/2 in
Inside Width
7 3/8 in
Inside Length
10 in
Inside Height
12 in
Height
12 1/2 in
Outside Width
11 5/8 in
Outside Length
14 7/8 in
Outside Height
12 1/2 in
Width
11 5/8 in
Bottom Inside Width
7 3/8 in
Bottom Inside Length
10 in

Details

Color
Blue
Load Capacity
6 gal
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
Shape
Rectangular
Stacking Capacity
300 lb
Series
NPL
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Resistant To
UV
Includes Lid
Lid Not Included
Body Color
Blue
Container Wall Type
Solid
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The LEWISBINS - NPL215 Blue Hang & Stack Storage Bin is a rectangular-shaped storage solution with substantial space. Its inside dimensions measure 10 inches in length, 7 3/8 inches in width, and 12 inches in height. The overall size of the bin is 14 7/8 inches long, 11 5/8 inches wide, and stands at an overall height of 12.5 inches. This spacious design allows for ample room to store items while maintaining a compact footprint suitable for various spaces.
This hang and stack storage bin boasts a durable plastic construction that can withstand up to a load capacity of approximately six gallons or equivalent weight up to its stacking capacity of around three hundred pounds. It comes in an attractive blue color that adds visual appeal while assisting in categorizing stored items if used alongside bins of different colors.
The LEWISBINS - NPL215 also provides versatile storage options due to its ability to be both stackable and nestable depending on your needs. However, it's worth noting that this item does not have ESD conductive properties; hence it might not be adequate for storing static-sensitive materials or devices. With an impressive volume capacity of roughly half a cubic foot (0.51 cu ft), this hang & stack storage bin offers functionality designed for diverse uses across multiple industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.