Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 12 3/8 in H, 20 1/4 in W, 15 1/4 in L

  • Mfr # NPL252 Blue

  • Zoro # G3700374


product price: $22.99
/ea

Key Features

Overall L x W x H
20 1/4 in W x 12 3/8 in H
Color
Blue
Load Capacity
12 gal
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL252 Blue
Zoro #
G3700374
UPC #
-
Country of Origin
Canada

Dimensions

Overall L x W x H
20 1/4 in W x 12 3/8 in H
Overall Length
15 1/4 in
Overall Width
20 1/4 in
Overall Height
12 3/8 in
Inside Width
20 1/4 in
Inside Length
15 1/4 in
Inside Height
12 in
Outside Length
15 1/4 in
Height
12 3/8 in
Width
20 1/4 in
Outside Width
20 1/4 in
Outside Height
12 1/2 in
Bottom Inside Width
20 1/4 in
Bottom Inside Length
15 1/4 in

Details

Color
Blue
Load Capacity
12 gal
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.14 cu ft
Nestable
Yes
ESD Conductive
No
Shape
Rectangular
Stacking Capacity
300 lb
Series
NPL
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Body Color
Blue
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Not Included
Minimum Operating Temperature
0 Degrees F
Resistant To
UV
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The LEWISBINS - NPL252 Blue Hang & Stack Storage Bin is a rectangular storage solution with substantial space. With an inside height of 12 inches, an inside length of 15 1/4 inches, and an impressive inside width of 20 1/4 inches, it offers ample room for various items. Its overall dimensions are also generous at a length of 15 1/4 in, a width of 20 1/4 in and a height of 12 3/8 in. This sizable bin has the capability to accommodate up to a volume capacity of approximately 2.14 cubic feet.
Constructed from durable plastic material, this hang & stack storage bin is designed for longevity and resilience against wear and tear. It comes in a vibrant blue color that can add visual appeal while helping users easily identify stored contents or organize items based on color-coding systems if necessary. Despite its robust construction, this item does not have ESD conductive properties.
One key feature that sets the LEWISBINS - NPL252 apart is its stacking capacity; each bin can hold up to an impressive weight limit of about 300 lb when stacked upon another one like it without compromising stability or durability. Additionally, these bins are nestable which makes them suitable for efficient use of space when not filled with items or during transport situations where empty bins need to be stored compactly together.
In summary, the LEWISBINS - NPL252 Blue Hang & Stack Storage Bin provides substantial size coupled with reliable strength making it well-suited for businesses seeking versatile storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.