Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 12 in H, 17 in W, 21 in L

  • Mfr # SN2117-12 Blue

  • Zoro # G3515391


product price: $32.29
/ea

Key Features

Overall L x W x H
21 in L x 17 in W x 12 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2117-12 Blue
Zoro #
G3515391
UPC #
014239170311
Country of Origin
United States

Dimensions

Overall L x W x H
21 in L x 17 in W x 12 in H
Overall Length
21 in
Overall Width
17 in
Overall Height
12 in
Inside Height
11 1/2 in
Inside Length
17 1/2 in
Inside Width
15 3/4 in
Width
17 in
Length
21 in
Overall WxH
17 in x 12 in
Outside Length
21 in
Outside Width
17 in
Height
12 in
Outside Height
12 in
Bottom Outside Width
15 in
Bottom Inside Width
14 3/4 in
Top Inside Length
17 3/8 in
Bottom Outside Length
18 3/4 in
Top Inside Width
15 3/4 in
Bottom Inside Length
16 1/4 in

Details

Color
Blue
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2117-1 Blue
Shape
Rectangular
Type
Tote
Includes
Lid
Stacking Capacity
300 lb
Series
SN2117
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Includes Lid
Lid Not Included
Standards
FDA Compliant
Lid Color
Blue
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Container Bottom Type
Solid
Body Color
Blue
Compatible Lid Number
Mfr. No. CSN2117-1 Blue
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Lid Locking Type
Security Tie Holes

Description

The LEWISBINS - SN2117-12 Blue Hang & Stack Storage Bin is a robust storage solution with considerable dimensions for diverse storage needs. Its overall measurements are 21 in L x 17 in W x 12 in H, providing ample space for various items. The interior of the bin offers an inside length of 17 1/2 inches, width of 15 3/4 inches, and height of 11 1/2 inches. This rectangular tote can comfortably accommodate items within its volume capacity of approximately 1.8 cubic feet.
Crafted from durable plastic material, this hang and stack storage bin exhibits resilience under substantial weight loads. It boasts a stacking capacity up to a hefty load limit of about 300 lb while maintaining a personal load capacity at around the substantial weight limit of approximately70 lb which is adequate for most small business requirements. Its blue color adds an aesthetically pleasing touch that can enhance the visual appeal of your storage area.
This versatile product has been designed to be both stackable and nestable, offering flexibility depending on your specific needs or available space constraints. It's compatible with Mfr. No CSN2117-1 Blue for added convenience when organizing your workspace or store area. Furthermore, it complies with FDA guidelines making it suitable for businesses looking to adhere strictly to regulatory standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.