Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 15 1/8 in H, 24 in W, 30 1/8 in L

  • Mfr # SN3024-15 Blue

  • Zoro # G3515364


product price: $50.55
/ea

Key Features

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3024-15 Blue
Zoro #
G3515364
UPC #
014239170564
Country of Origin
United States

Dimensions

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Overall Length
30 1/8 in
Overall Width
24 in
Overall Height
15 1/8 in
Inside Width
22 1/2 in
Inside Length
27 1/2 in
Inside Height
14 3/4 in
Width
24 in
Outside Length
30 1/8 in
Outside Height
15 1/8 in
Overall WxH
24 in x 15 1/8 in
Height
15 1/8 in
Length
30 1/8 in
Outside Width
24 in
Bottom Outside Width
21 in
Bottom Inside Length
25 3/4 in
Top Inside Length
27 5/8 in
Bottom Inside Width
20 3/4 in
Bottom Outside Length
27 in
Top Inside Width
22 1/2 in

Details

Color
Blue
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
4.7 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN3024
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Container Bottom Type
Solid
Includes Lid
Lid Not Included
Minimum Operating Temperature
0 Degrees F
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Maximum Operating Temperature
120 Degrees F
Body Color
Blue
Standards
FDA Compliant
Container Wall Type
Solid
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The LEWISBINS - SN3024-15 Blue Hang & Stack Storage Bin is a substantial storage solution, with an inside length of 27 1/2 inches, an inside width of 22 1/2 inches, and an inside height of 14 3/4 inches. The overall dimensions are even more impressive at 30 1/8 in L x 24 in W x 15 1/8 in H. This rectangular tote offers a generous volume capacity of approximately 4.7 cubic feet, making it suitable for storing a wide variety of items.
Constructed from durable plastic material, this Hang & Stack Storage Bin is designed to withstand heavy usage. Its robust structure allows for a load capacity up to70 lbs and has the ability to stack up to a weight limit of approximately300 lbs without compromising its integrity or performance. Furthermore, it comes in a striking blue color that adds aesthetic appeal while also aiding visibility and identification within your storage system.
This versatile storage bin from the SN3024 series is both stackable and nestable which provides flexibility when planning your space utilization. It's FDA compliant which makes it adequate for use across various industries where such compliance is required. The item being described here is specifically one Hang & Stack Storage Bin; please check product listings if you require multiple units or have specific compatibility needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.