Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # PB54-3 DARK BLUE

  • Zoro # G5403946


product price: $2.29
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB54-3 DARK BLUE
Zoro #
G5403946
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Length
5 3/8 in
Width
4 1/8 in
Length
5 3/8 in
Outside Height
3 in
Outside Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Blue
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB5-3,0
Includes
Label Holder
Stacking Capacity
15 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
15 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB5-3
No. of Divider Slots Long
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
120 Degrees F
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Standards
FDA Approved

Description

The LEWISBINS - PB54-3 DARK BLUE Hang & Stack Storage Bin offers ample storage space with an inside height of 2 13/16 in, an inside length of 4 3/4 in, and an inside width of 3 7/16 in. Its overall dimensions are measured at a length of 5 3/8 in, a width of 4 1/8 in and a height of just over three inches. The bin's size makes it suitable for storing various items while maintaining organization within your workspace.
This hangable and stackable storage bin is made from durable plastic material that can support up to a load capacity of fifteen pounds when stacked. It comes inclusive with a label holder for easy identification purposes. However, it should be noted that this model does not feature any divider slots or ESD conductivity.
The product features compatibility with Mfr. No. DPB5-3, 0 accessories for added flexibility according to your needs. With its stationary design, the bin remains fixed at one location ensuring stability during use but lacks nestability features which could limit some stacking configurations if needed by users who require such functionality. This item comes finished in dark blue color providing visual appeal while serving as functional storage equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.