Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # PB74-3 Blue

  • Zoro # G4454563


product price: $2.29
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB74-3 Blue
Zoro #
G4454563
UPC #
014239101216
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Outside Width
4 1/8 in
Length
7 3/8 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in
Outside Length
7 3/8 in
Width
4 1/8 in
Height
3 in
Hopper Height
2 7/8 in

Details

Color
Blue
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB7-3 Div
Includes
Label Holder
Stacking Capacity
25 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
15 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DPB7-3 Div
Includes Label Holder
Label Holder Included
Hopper Style
Single-Sided
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Standards
FDA Approved

Description

The LEWISBINS - PB74-3 Blue Hang & Stack Storage Bin is a robust and versatile storage solution with overall dimensions of 7 3/8 in length, 4 1/8 in width, and 3 in height. The inside measurements are equally accommodating at 6 3/4 inches long, 2 13/16 inches high and a width of approximately of about 3 and a half inches. It's designed for users seeking an efficient storage system that optimizes space while maintaining organization.
Crafted from durable plastic material, this blue hang & stack bin is built to withstand the rigors of everyday use. It features a load capacity of up to twenty-five pounds, making it suitable for storing various items within its weight limit. This bin includes one divider slot which allows easy categorization of stored items for quick identification and retrieval.
This stationary storage bin can be hung or stacked depending on your specific needs. Its stacking capacity is also rated at twenty-five pounds which means you can safely stack similar bins atop each other without compromising stability or security. Included with the bin is a label holder that aids in content identification thus enhancing efficiency during item retrieval.
Please note that while this particular model doesn't possess ESD conductive properties nor nestability features, it does have compatibility with Mfr No DPB7-3 Div (sold separately). The volume capacity stands at about .03 cubic feet which further emphasizes its utility as an effective organizer tool within your business setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.