Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # PB1011-5 Blue

  • Zoro # G4450433


product price: $10.15
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1011-5 Blue
Zoro #
G4450433
UPC #
014239100967
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Inside Width
10 in
Outside Width
11 in
Length
10 7/8 in
Height
5 in
Outside Length
10 7/8 in
Outside Height
5 in
Width
11 in
Overall WxH
11 in x 5 in
Hopper Height
4 3/4 in

Description

Hang and Stack Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.