Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # PB105-5 Blue

  • Zoro # G4453985


product price: $7.39
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB105-5 Blue
Zoro #
G4453985
UPC #
014239101018
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Inside Length
10 1/4 in
Length
10 7/8 in
Outside Height
5 in
Height
5 in
Overall WxH
5 1/2 in x 5 in
Outside Length
10 7/8 in
Outside Width
5 1/2 in
Width
5 1/2 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
Use Divider No.
Mfr. No. DPB10-5 Div
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Includes Dividers
Dividers Not Included

Description

The LEWISBINS - PB105-5 Blue Hang & Stack Storage Bin is a stationary storage solution that measures 10 7/8 in length, 5 1/2 in width, and 5 in height overall. The inside dimensions of the bin are as follows: a height of 4 3/4 inches, width of 4 3/8 inches, and length of approximately10 1/4 inches. This provides an adequate volume capacity of around0.12 cubic feet for storing various items.
Constructed from durable plastic material, this hang and stack storage bin is designed with practicality and versatility in mind. It features one divider slot to help organize contents efficiently. Notably, it has a load capacity up to30 lb when stacked owing to its robust design. Furthermore, it comes equipped with a label holder which facilitates identification and retrieval of stored items.
This blue-colored storage bin can be hung or stacked depending on your organizational needs making it suitable for versatile use cases across different industries or businesses. Its compatibility extends to Mfr.No.DPB10-5 Div units enhancing its functionality further more by offering additional stacking options if required.
In conclusion, the LEWISBINS - PB105-5 Blue Hang & Stack Storage Bin offers reliable durability coupled with effective organization capabilities while providing flexibility through hanging or stacking options according to user requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.