Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # PB1405-5 Blue

  • Zoro # G4450451


product price: $8.35
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1405-5 Blue
Zoro #
G4450451
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
4 1/8 in
Inside Height
4 13/16 in
Inside Length
14 1/8 in
Length
14 3/4 in
Overall WxH
5 1/2 in x 5 in
Outside Length
14 3/4 in
Height
5 in
Outside Width
5 1/2 in
Outside Height
5 in
Width
5 1/2 in
Hopper Height
4 7/8 in

Details

Color
Blue
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.16 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB14-5 Div
No. of Divider Slots Long
1
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Standards
FDA Approved
Hopper Style
Single-Sided
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F

Description

Hang and Stack Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 14 3/4 in, Overall Width 5 1/2 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.