Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # PB1416-7 Blue

  • Zoro # G4450546


product price: $18.29
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1416-7 Blue
Zoro #
G4450546
UPC #
014239101117
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
14 3/4 in
Inside Length
14 in
Outside Length
14 3/4 in
Outside Height
7 in
Outside Width
16 1/2 in
Width
16 1/2 in
Length
14 3/4 in
Overall WxH
16 1/2 in x 7 in
Height
7 in
Hopper Height
6 3/4 in

Details

Color
Blue
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Use Divider No.
Mfr. No. DPB14-7 Div
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
120 Degrees F
Includes Label Holder
Label Holder Included
Standards
FDA Approved

Description

Hang and Stack Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.