Zoro Homepage

Hang & Stack Storage Bin, Plastic, Clear, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # PB104-4 Clear

  • Zoro # G4453933


product price: $6.15
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB104-4 Clear
Zoro #
G4453933
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
3 3/4 in
Inside Width
3 3/16 in
Outside Length
10 7/8 in
Length
10 7/8 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Width
4 1/8 in
Height
4 in
Hopper Height
3 3/4 in

Details

Color
Clear
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.07 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-4
Includes
Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-4
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
Number of Short Divider Slots
0

Description

The LEWISBINS - PB104-4 Clear Hang & Stack Storage Bin is a stationary storage solution featuring an overall length of 10 7/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions are slightly smaller with a width of 3 3/16 inches, length of 10 1/4 inches and height of 3 /4 inch. These measurements make it suitable for storing items that fit within these parameters.
Constructed from clear plastic material, this Hang & Stack Storage Bin offers visibility to the contents stored inside. It includes one divider slot and comes equipped with a label holder for organized storage. This bin is designed to be stackable with a stacking capacity up to thirty pounds which makes optimal use of vertical space while maintaining stability.
This item is compatible with Mfr. No.DPB10-4 and has the ability to hang if required by your storage needs. Despite its mobility being stationary, it's built to accommodate a load capacity also up to thirty pounds without compromising on its durability or function. Its volume capacity stands at approximately .07 cubic feet which provides adequate room for various objects within its weight limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.