Zoro Homepage

Hang & Stack Storage Bin, Plastic, Clear, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # PB1011-5 Clear

  • Zoro # G3460597


product price: $10.15
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1011-5 Clear
Zoro #
G3460597
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Height
4 3/4 in
Inside Width
10 in
Outside Width
11 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Outside Height
5 in
Width
11 in
Outside Length
10 7/8 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Clear
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DPB10-5 Div
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0
Resistant To
Chemical
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included

Description

Hang and Stack Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.