Zoro Homepage

Hang & Stack Storage Bin, Plastic, Clear, 7 in H, 8 1/4 in W, 10 7/8 in L

  • Mfr # PB108-7 Clear

  • Zoro # G3197862


product price: $9.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 8 1/4 in W x 7 in H
Color
Clear
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB108-7 Clear
Zoro #
G3197862
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Inside Length
6 3/4 in
Length
10 7/8 in
Outside Width
8 1/4 in
Height
7 in
Outside Length
10 7/8 in
Outside Height
7 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 3/4 in

Details

Color
Clear
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.17 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-7 Div
Hopper Style
Una Sola Cara
No. of Divider Slots Long
1
Number of Short Divider Slots
0
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F

Description

The LEWISBINS - PB108-7 Clear Hang & Stack Storage Bin is a stationary storage solution with an overall size of 10 7/8 in length, 8 1/4 in width, and 7 in height. The inside dimensions are equally generous, boasting an inside height, width and length of approximately 6.75 inches each. This provides ample space for storing items up to a volume capacity of 0.17 cubic feet.
Crafted from robust plastic material, this clear storage bin offers the dual benefit of visibility and durability. Its transparency allows you to easily identify the contents without needing to open or disturb the arrangement inside. It has been designed with a single divider slot which can be utilized for better organization within the bin itself.
One key feature that sets this product apart is its hangable and stackable nature which makes it suitable for versatile storage solutions while saving valuable floor space. Despite being stationary, it possesses a commendable load capacity of up to 40 lbs when hanging or stacking; thus ensuring your items remain secure at all times.
This item comes inclusive with a label holder for easy identification purposes and is compatible with Manufacturer No.DPB10-7 Dividers (sold separately) should you require further partitioning within the bin itself.
In conclusion, if you're seeking an efficient way to store your goods while maintaining ease-of-accessibility then look no further than the LEWISBINS - PB108-7 Clear Hang & Stack Storage Bin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.