Hang & Stack Storage Bin, Plastic, Gray, 10 1/2 in H, 18 3/4 in W, 28 1/2 in L

  • Mfr # SN2818-10 Gray

  • Zoro # G3515434


product price: $39.19
/ea

Key Features

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2818-10 Gray
Zoro #
G3515434
UPC #
014239170519
Country of Origin
United States

Dimensions

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Overall Length
28 1/2 in
Overall Width
18 3/4 in
Overall Height
10 1/2 in
Inside Width
17 1/2 in
Inside Length
25 1/2 in
Inside Height
10 1/2 in
Outside Width
18 3/4 in
Height
10 1/2 in
Width
18 3/4 in
Outside Length
28 1/2 in
Overall WxH
18 3/4 in x 10 1/2 in
Outside Height
10 1/2 in
Length
28 3/8 in
Top Inside Width
17 3/8 in
Bottom Inside Length
24 5/8 in
Bottom Inside Width
15 3/4 in
Bottom Outside Length
26 in
Top Inside Length
25 5/8 in
Bottom Outside Width
15 7/8 in

Details

Color
Gray
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN2818
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Body Color
Gray
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Includes Lid
Lid Not Included
Standards
FDA Compliant
Container Bottom Type
Solid
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 10 1/2 in, Overall Length 28 3/8 in, Overall Width 18 3/4 in, Resistant To Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 17.2 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.