Zoro Homepage

Hang & Stack Storage Bin, Plastic, Gray, 12 in H, 17 in W, 21 in L

  • Mfr # SN2117-12 Gray

  • Zoro # G3515407


product price: $32.29
/ea

Key Features

Overall L x W x H
21 in L x 17 in W 12 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2117-12 Gray
Zoro #
G3515407
UPC #
014239170328
Country of Origin
United States

Dimensions

Overall L x W x H
21 in L x 17 in W 12 in H
Overall Length
21 in
Overall Width
17 in
Overall Height
12 in
Inside Width
15 3/4 in
Inside Height
11 1/2 in
Inside Length
17 1/2 in
Outside Height
12 in
Height
12 in
Outside Length
21 in
Overall WxH
17 in x 12 in
Outside Width
17 in
Width
17 in
Length
21 in
Bottom Outside Width
15 in
Bottom Outside Length
18 3/4 in
Top Inside Width
15 3/4 in
Bottom Inside Width
14 3/4 in
Top Inside Length
17 3/8 in
Bottom Inside Length
16 1/4 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2117-1 Gray
Type
Tote
Shape
Rectangular
Includes
Lid
Stacking Capacity
300 lb
Series
SN2117
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. CSN2117-1 Gray
Body Color
Gray
Minimum Operating Temperature
0 Degrees F
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Standards
FDA Compliant
NSF Certified
Not NSF Certified
Lid Locking Type
Security Tie Holes
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Containers nest when empty and stack when full for space savings and efficiency. The containers are ideally designed for use in general manufacturing, food processing and distribution applications. These rugged totes are resistant to the damaging effects of oil, most chemicals, solvents, water and steam for an extended service life in your facility.Features11.9? product clearanceNest ratio: 4.0:1Security tie holesSmooth container bottomBlue and grey color options are FDA approved for direct food contact.Manufactured in high-density polyethylene.Stack when full and nest when empty at an alternating 180° position.Resistant to rust, corrosion and temperatures from 0°F to 120°F.Easily cleanable and ideal for handling unpackaged product. No sharp edges, burrs or splinters.Maximum load capacity of 70 lbs. per tote, bottom container supports 300 lbs. stacked.A variety of Hole Patterns are available for increased ventilation and drainage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.