Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Gray, 15 1/8 in H, 24 in W, 30 1/8 in L

  • Mfr # SN3024-15 Gray

  • Zoro # G3515373


product price: $50.55
/ea

Key Features

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3024-15 Gray
Zoro #
G3515373
UPC #
014239170571
Country of Origin
United States

Dimensions

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Overall Length
30 1/8 in
Overall Width
24 in
Overall Height
15 1/8 in
Inside Length
27 1/2 in
Inside Width
22 1/2 in
Inside Height
14 3/4 in
Width
24 in
Length
30 1/8 in
Overall WxH
24 in x 15 1/8 in
Outside Height
15 1/8 in
Outside Length
30 1/8 in
Height
15 1/8 in
Outside Width
24 in
Bottom Outside Width
21 in
Bottom Inside Length
25 3/4 in
Bottom Inside Width
20 3/4 in
Top Inside Width
22 1/2 in
Top Inside Length
27 5/8 in
Bottom Outside Length
27 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
4.7 cu ft
Nestable
Yes
Type
Tote
Stacking Capacity
300 lb
Shape
Rectangular
Series
SN3024
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Body Color
Gray
Standards
FDA Compliant
Container Wall Type
Solid
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Minimum Operating Temperature
0 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The LEWISBINS - SN3024-15 Gray Hang & Stack Storage Bin is a rectangular tote boasting substantial dimensions to accommodate various storage needs. With an inside height of 14 3/4 in, an inside length of 27 1/2 in, and an inside width of 22 1/2 in, it offers ample space for storing items. The overall size measures at 30 1/8 in L x 24 in W x 15 1/8 in H ensuring a generous volume capacity of up to approximately 4.7 cubic feet.
Crafted from durable plastic material, this hang and stack storage bin from the SN3024 series exhibits robustness and longevity. It comes with a load capacity of up to approximately70 lb which makes it suitable for handling weighty items without compromising its structural integrity. This FDA compliant product is designed with functionality as its core feature; capable of stacking capacities reaching up to about300 lbs while maintaining stability.
This gray-colored storage bin is nestable and stackable making it versatile for optimizing your workspace organization. Its design allows you to conveniently hang or stack them according to your preference or requirement, providing flexibility while maximizing space utilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.