Hang & Stack Storage Bin, Plastic, Green, 10 in H, 11 in W, 18 in L (Discontinued)
- Mfr # PB1811-10 Green
- Zoro # G4450625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB1811-10 Green
Zoro #
G4450625
UPC #
-
Country of Origin
United States
Dimensions
Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Width
9 1/4 in
Inside Length
17 1/8 in
Inside Height
9 3/4 in
Outside Length
18 in
Overall Length Range
Longer than 12 in
Width
11 in
Overall Width Range
6 to 12 in
Length
18 in
Overall WxH
11 in x 10 in
Overall Height Range
Taller than 8 in
Outside Width
11 in
Overall WxLxH
11 in x 18 in x 10 in
Outside Height
10 in
Height
10 in
Hopper Height
9 3/4 in
Description
The LEWISBINS - PB1811-10 Green Hang & Stack Storage Bin offers a generous inside length of 17 1/8 inches, an inside width of 9 1/4 inches, and an overall height of 10 inches. This provides ample space for storing various items. The bin's overall dimensions are 18 in L x 11 in W x 10 in H, making it suitably sized for many storage needs. Additionally, this bin has a volume capacity of approximately .89 cubic feet.
Constructed from durable plastic material, the LEWISBINS - PB1811-10 Storage Bin is built to endure regular use without compromising its structural integrity. Its green color adds a touch of vibrancy while aiding easy identification among other storage solutions. The bin includes a label holder which aids in organization and quick retrieval of stored items.
This hangable and stackable storage bin is designed to stay stationary with a load capacity up to 40 lb., meaning that it can handle substantial weight without buckling or deforming. Despite its robustness, the bin does not have ESD conductive properties nor is it nestable. It features one divider slot and is compatible with Mfr No DPB18-10 Dividers offering flexibility in organizing your contents as per your requirements.
Constructed from durable plastic material, the LEWISBINS - PB1811-10 Storage Bin is built to endure regular use without compromising its structural integrity. Its green color adds a touch of vibrancy while aiding easy identification among other storage solutions. The bin includes a label holder which aids in organization and quick retrieval of stored items.
This hangable and stackable storage bin is designed to stay stationary with a load capacity up to 40 lb., meaning that it can handle substantial weight without buckling or deforming. Despite its robustness, the bin does not have ESD conductive properties nor is it nestable. It features one divider slot and is compatible with Mfr No DPB18-10 Dividers offering flexibility in organizing your contents as per your requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.