Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Green, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # PB104-4 Green

  • Zoro # G4453951


product price: $3.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB104-4 Green
Zoro #
G4453951
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 3/16 in
Inside Height
3 3/4 in
Inside Length
10 1/4 in
Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Length
10 7/8 in
Height
4 in
Outside Height
4 in
Outside Length
10 7/8 in
Hopper Height
3 3/4 in

Details

Color
Green
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.07 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-4
Includes
Label Holder
Stacking Capacity
30 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
Use Divider No.
Mfr. No. DPB10-4
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Resistant To
Chemical
Number of Short Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Hopper Style
Single-Sided

Description

Hang and Stack Bin, Color Green, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 4 in, Overall Length 10 7/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.