This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Green, 5 in H, 11 in W, 10 7/8 in L PB1011-5 Green

Hang & Stack Storage Bin, Plastic, Green, 5 in H, 11 in W, 10 7/8 in L (Discontinued)

  • Mfr # PB1011-5 Green
  • Zoro # G4450442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1011-5 Green
Zoro #
G4450442
UPC #
014239100974
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Inside Width
10 in
Width
11 in
Length
10 7/8 in
Height
5 in
Overall WxLxH
11 in x 10 7/8 in x 5 in
Overall Length Range
6 to 12 in
Outside Length
10 7/8 in
Overall Height Range
4 to 8 in
Outside Width
11 in
Outside Height
5 in
Overall Width Range
6 to 12 in
Overall WxH
11 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Electrostatic Discharge
No
Hangable
Yes
Weight Capacity
40 lb
Use Divider No.
Mfr. No. DPB10-5 Div
No. of Divider Slots Long
3
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Hopper Style
Single-Sided
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
0

Description

Hang and Stack Bin, Color Green, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.