Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Light Blue, 6 in H, 11 3/8 in W, 12 7/8 in L

  • Mfr # PB41-F Lt Blue

  • Zoro # G3227962


product price: $25.59
/ea

Key Features

Overall L x W x H
12 7/8 in L x 11 3/8 in W x 6 in H
Color
Light Blue
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB41-F Lt Blue
Zoro #
G3227962
UPC #
014239100554
Country of Origin
United States

Dimensions

Overall L x W x H
12 7/8 in L x 11 3/8 in W x 6 in H
Overall Length
12 7/8 in
Overall Width
11 3/8 in
Overall Height
6 in
Inside Width
10 1/2 in
Inside Length
11 3/4 in
Inside Height
6 in
Outside Length
12 7/8 in
Overall WxH
11 3/8 in x 6 in
Width
11 3/8 in
Outside Height
6 in
Height
6 in
Outside Width
11 3/8 in
Length
12 7/8 in
Hopper Height
6 in

Details

Color
Light Blue
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.42 cu ft
Nestable
No
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Number of Dividers
1
Weight Capacity
40 lb
Number of Divider Slots
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F

Description

The LEWISBINS - PB41-F Lt Blue Hang & Stack Storage Bin is a stationary storage solution with substantial dimensions. With an overall length of 12 7/8 in, width of 11 3/8 in, and height of 6 in, it provides ample space for various items. The inside measurements are also generous: the bin boasts an inside width of 10 1/2 in, a length of 11 3/4 in, and a height of six inches. These dimensions make this product suitable for storing items that require more room.
Constructed from durable plastic material, this light blue hang and stack storage bin is designed to withstand weight up to its load capacity of forty pounds. Its robust design allows it to be stacked without compromising stability or integrity while supporting weights up to its stacking capacity limit. Additionally, the bin includes a label holder which can aid organization efforts by providing clear identification for contents stored within.
This item features useful versatility as it's both hangable and stackable but not nestable – making it adaptable according to your needs. It has a volume capacity of approximately .42 cubic feet providing enough space for most small-to-medium sized objects you might need to store. This LEWISBINS - PB41-F Lt Blue Hang & Stack Storage Bin offers practical functionality combined with straightforward design elements that cater well towards small businesses seeking efficient organizational solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.