Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 10 1/2 in H, 18 3/4 in W, 28 1/2 in L

  • Mfr # SN2818-10 Red

  • Zoro # G3515443


product price: $38.99
/ea

Key Features

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Color
Red
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2818-10 Red
Zoro #
G3515443
UPC #
014239170526
Country of Origin
United States

Dimensions

Overall L x W x H
28 3/8 in L x 18 3/4 in W x 10 1/2 in H
Overall Length
28 1/2 in
Overall Width
18 3/4 in
Overall Height
10 1/2 in
Inside Width
17 1/2 in
Inside Height
10 1/2 in
Inside Length
25 1/2 in
Outside Length
28 1/2 in
Outside Height
10 1/2 in
Height
10 1/2 in
Length
28 3/8 in
Outside Width
18 3/4 in
Overall WxH
18 3/4 in x 10 1/2 in
Width
18 3/4 in
Bottom Outside Width
15 7/8 in
Bottom Outside Length
26 in
Bottom Inside Width
15 3/4 in
Top Inside Width
17 3/8 in
Top Inside Length
25 5/8 in
Bottom Inside Length
24 5/8 in

Details

Color
Red
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN2818
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Includes Lid
Lid Not Included
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Standards
FDA Compliant
Body Color
Red
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Container Bottom Type
Solid
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Stacking and Nesting Tote, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 10 1/2 in, Overall Length 28 3/8 in, Overall Width 18 3/4 in, Resistant To Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 17.2 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.