Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 10 in H, 11 in W, 18 in L

  • Mfr # PB1811-10 Red

  • Zoro # G4450634


product price: $30.29
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 10 in H
Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1811-10 Red
Zoro #
G4450634
UPC #
142390002056
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Length
17 1/8 in
Inside Width
9 1/4 in
Inside Height
9 3/4 in
Width
11 in
Outside Height
10 in
Length
18 in
Outside Width
11 in
Overall WxH
11 in x 10 in
Height
10 in
Outside Length
18 in
Hopper Height
9 3/4 in

Details

Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.89 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB18-10 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DPB18-10 Div
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0

Description

The LEWISBINS - PB1811-10 Red Hang & Stack Storage Bin is a sizable storage solution with an overall length of 18 inches, width of 11 inches, and height of 10 inches. The interior measurements are also substantial, providing an inside length of 17 1/8 inches, width of 9 1/4 inches and height of up to 93⁄4 inches. This bin offers a volume capacity of approximately .89 cubic feet making it suitable for storing various items.
Constructed from durable plastic material, this red storage bin can withstand the demands associated with regular use. It features a load capacity reaching up to forty pounds when stacked and includes one divider slot for easy organization. Notably, this particular model has been designed to be stationary but hangable which can offer flexibility in your space management strategies.
This item comes complete with a label holder for quick identification purposes and is compatible for use specifically with Mfr. No. DPB18-10 Div as stated by the manufacturer. Unfortunately, this model does not have ESD Conductive or nestable capabilities but its stackable feature allows you to maximize vertical space effectively while maintaining its stability under the specified load capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.