Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 12 in H, 17 in W, 21 in L

  • Mfr # SN2117-12 Red

  • Zoro # G3515416


product price: $32.29
/ea

Key Features

Overall L x W x H
21 in L x 17 in W 12 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2117-12 Red
Zoro #
G3515416
UPC #
014239170335
Country of Origin
United States

Dimensions

Overall L x W x H
21 in L x 17 in W 12 in H
Overall Length
21 in
Overall Width
17 in
Overall Height
12 in
Inside Height
11 1/2 in
Inside Length
17 1/2 in
Inside Width
15 3/4 in
Length
21 in
Outside Length
21 in
Outside Width
17 in
Overall WxH
17 in x 12 in
Width
17 in
Height
12 in
Outside Height
12 in
Top Inside Width
15 3/4 in
Bottom Outside Width
15 in
Top Inside Length
17 3/8 in
Bottom Outside Length
18 3/4 in
Bottom Inside Length
16 1/4 in
Bottom Inside Width
14 3/4 in

Details

Color
Red
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2117-1 Red
Type
Tote
Stacking Capacity
300 lb
Includes
Lid
Shape
Rectangular
Series
SN2117
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Includes Lid
Lid Not Included
Container Wall Type
Solid
Lid Color
Red
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Body Color
Red
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Compatible Lid Number
Mfr. No. CSN2117-1 Red
Standards
FDA Compliant
Container Bottom Type
Solid
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Lid Locking Type
Security Tie Holes

Description

The LEWISBINS - SN2117-12 Red Hang & Stack Storage Bin is a rectangular storage solution with significant internal dimensions. It features an inside width of 15 3/4 in, an inside length of 17 1/2 in, and an impressive inside height of 11 1/2 in. With overall dimensions measuring at a substantial 21 in L x 17 in W x12 in H, this bin offers ample space for your storage needs.
Constructed from high-quality plastic material, this tote-style storage bin boasts durability and longevity. Its red color adds visual appeal while aiding organization efforts. The bin includes a lid to protect its contents and maintain cleanliness within the unit. Additionally, it has been deemed FDA compliant.
With a load capacity of up to 70 lb and stacking capability reaching up to a hefty weight limit of 300 lb, this hang & stack storage bin is designed for heavy-duty use without compromising on stability or integrity. It's also nestable for efficient space utilization when not filled with items or during transport processes. This item is compatible with Mfr. No CSN2117-1 Red units, allowing you to create a comprehensive and cohesive storage system if desired.
In conclusion, the LEWISBINS - SN2117-12 Red Hang & Stack Storage Bin provides generous volume capacity (1.8 cu ft), robust build quality suitable for demanding applications while offering compatibility options that facilitate organized workspace environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.