Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 15 1/8 in H, 24 in W, 30 1/8 in L

  • Mfr # SN3024-15 Red

  • Zoro # G3515382


product price: $50.55
/ea

Key Features

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Overall Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3024-15 Red
Zoro #
G3515382
UPC #
014239170588
Country of Origin
United States

Dimensions

Overall L x W x H
30 1/8 in L x 24 in W x 15 1/8 in H
Overall Length
30 1/8 in
Overall Width
24 in
Overall Height
15 1/8 in
Inside Height
14 3/4 in
Inside Width
22 1/2 in
Inside Length
27 1/2 in
Length
30 1/8 in
Width
24 in
Outside Height
15 1/8 in
Outside Length
30 1/8 in
Height
15 1/8 in
Overall WxH
24 in x 15 1/8 in
Outside Width
24 in
Top Inside Length
27 5/8 in
Top Inside Width
22 1/2 in
Bottom Inside Width
20 3/4 in
Bottom Outside Length
27 in
Bottom Inside Length
25 3/4 in
Bottom Outside Width
21 in

Details

Color
Red
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
4.7 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN3024
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Body Color
Red
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Solid
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Container Wall Type
Solid
Includes Lid
Lid Not Included
Minimum Operating Temperature
0 Degrees F
Standards
FDA Compliant
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The LEWISBINS - SN3024-15 Red Hang & Stack Storage Bin is a robust and spacious storage solution. With an overall size of 30 1/8 in L x 24 in W x 15 1/8 in H, it provides ample space for various items. The inside width measures at approximately 22 1/2 inches, the inside length at about 27 1/2 inches, and the height reaches roughly up to14 3/4 inches. This rectangular tote-type bin can accommodate a variety of goods with its volume capacity of around four-point-seven cubic feet.
Constructed from durable plastic material, this hang and stack storage bin exhibits substantial load-bearing capabilities. It has been designed to handle a stacking capacity up to three hundred pounds while maintaining an individual load capacity of seventy pounds. Its design enables it to be both stackable and nestable, offering versatility depending on your spatial requirements or organizational preferences.
This red-colored series SN3024 bin aligns with FDA compliance standards making it suitable for businesses that require adherence to these regulations. Given its attributes such as shape, dimensions, material composition along with FDA compliance status; this item offers potential compatibility across diverse business needs where reliable storage solutions are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.