Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # PB54-3 RED

  • Zoro # G5402905


product price: $2.29
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB54-3 RED
Zoro #
G5402905
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Inside Length
4 3/4 in
Height
3 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Width
4 1/8 in
Outside Width
4 1/8 in
Length
5 3/8 in
Outside Length
5 3/8 in
Hopper Height
2 7/8 in

Description

Hang and Stack Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 3 in, Overall Length 5 3/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.