Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # PB74-3 Red

  • Zoro # G4453897


product price: $2.29
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB74-3 Red
Zoro #
G4453897
UPC #
014239101230
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Outside Length
7 3/8 in
Width
4 1/8 in
Outside Width
4 1/8 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Length
7 3/8 in
Height
3 in
Hopper Height
2 7/8 in

Description

The LEWISBINS - PB74-3 Red Hang & Stack Storage Bin is a stationary storage solution with precise dimensions that cater to your organizational needs. The overall size of the bin measures 7 3/8 in L x 4 1/8 in W x 3 in H, making it suitable for various spaces. Its inside measurements are also noteworthy, with an inside length of 6 3/4 in, width of 3 7/16 in and height of just over two and three-quarter inches (2 13/16). This provides ample space for storing items up to a load capacity of a robust twenty-five pounds.
Constructed from durable plastic material, this red hang and stack storage bin is designed to withstand regular use while maintaining its form and function. It includes one divider slot for better organization within the bin itself. One key feature is its hanging capability which allows you to utilize vertical space efficiently while keeping your items accessible. Additionally, this bin possesses stacking capabilities up to twenty-five pounds without compromising stability or security.
This particular model comes equipped with an included label holder for easy identification of contents. Although it's not nestable or ESD conductive, it's compatible with Manufacturer No. DPB7-3 Dividers for further customization according to your requirements. With its volume capacity at .03 cubic feet, the LEWISBINS - PB74-3 Red Hang & Stack Storage Bin offers practicality and utility wrapped into one compact design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.