Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # PB104-4 Red

  • Zoro # G4454572


product price: $3.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB104-4 Red
Zoro #
G4454572
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
3 3/4 in
Inside Length
10 1/4 in
Inside Width
3 3/16 in
Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Length
10 7/8 in
Height
4 in
Outside Height
4 in
Outside Width
4 1/8 in
Outside Length
10 7/8 in
Hopper Height
3 3/4 in

Details

Color
Red
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.07 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-4
Includes
Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-4
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included

Description

The LEWISBINS - PB104-4 Red Hang & Stack Storage Bin is a versatile storage solution with an inside length of 10 1/4 inches, an inside width of 3 3/16 inches, and an inside height of 3 3/4 inches. Its overall dimensions are given as: Length -10 7/8 in, Width - 4 1/8 in and Height - 4 in. These measurements make it suitable for storing a variety of items while maintaining a compact footprint.
Constructed from durable plastic material, this storage bin offers reliable performance for your organizational needs. The red color adds visibility to help you quickly identify the stored contents. This bin is designed to be stackable with a stacking capacity up to thirty pounds (30 lb), offering efficient use of space when multiple units are used together. It also includes one divider slot and comes equipped with a label holder for further categorization or identification purposes.
This stationary storage bin has been built to accommodate Mfr. No.DPB10-4 specifically and it features hangability which allows for convenient access when mounted on walls or panels. Despite its load capacity being rated at thirty pounds (30 lb), please note that this item does not have ESD Conductive properties nor is it nestable by design. With its volume capacity standing at approximately .07 cubic feet, the LEWISBINS – PB104-4 Red Hang & Stack Storage Bin provides practical functionality tailored towards enhancing organization within your business setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.