Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # PB1011-5 Red

  • Zoro # G4459971


product price: $10.15
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1011-5 Red
Zoro #
G4459971
UPC #
014239100981
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
10 in
Inside Height
4 3/4 in
Outside Height
5 in
Outside Length
10 7/8 in
Outside Width
11 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Height
5 in
Width
11 in
Hopper Height
4 3/4 in

Description

The LEWISBINS - PB1011-5 Red Hang & Stack Storage Bin is a robust storage solution with an overall length of 10 7/8 inches, width of 11 inches, and height of 5 inches. The inside dimensions are designed to accommodate items up to 10 1/4 inches in length and 10 inches in width, with a height capacity of up to 4 3/4 inches. This bin has been built to hold loads up to its maximum stacking capacity of 40 lbs and has a volume capacity of approximately .28 cubic feet.
Constructed from durable plastic material, this hangable and stackable storage bin comes in vibrant red color that can help organize your workspace effectively. It includes three divider slots for enhanced organization capabilities. Additionally, the bin features a label holder which makes it suitable for inventory management or categorizing stored items.
This stationary storage bin is compatible with Mfr. No. DPB10-5 Div., providing users the ability to customize their setup based on specific needs or preferences further enhancing its utility value. With an impressive load capacity of up to 40 lbs., this item offers ample strength for storing heavy items without compromising stability when stacked. Please note that while this product does have the capability to be hung or stacked, it does not possess nesting capabilities nor ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.