Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # PB1405-5 Red

  • Zoro # G4450485


product price: $7.99
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1405-5 Red
Zoro #
G4450485
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 13/16 in
Inside Width
4 1/8 in
Inside Length
14 1/8 in
Outside Height
5 in
Outside Width
5 1/2 in
Outside Length
14 3/4 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Length
14 3/4 in
Height
5 in
Hopper Height
4 7/8 in

Details

Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.16 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DPB14-5 Div
Hopper Style
Single-Sided
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included

Description

The LEWISBINS - PB1405-5 Red Hang & Stack Storage Bin is a stationary storage solution with an overall length of 14 3/4 inches, width of 5 1/2 inches and height of 5 inches. The inside measurements are designed to provide ample space for various items, boasting a length of 14 1/8 inches, a width of 4 1/8 inches and a height of around 4.83 (or approximately)4-13/16 inches. This bin offers a generous volume capacity at .16 cubic feet.
This hang and stack bin is made from durable plastic material in an eye-catching red color that can add visual interest while keeping your workspace organized. It's capable of stacking up to a load capacity of about forty pounds, offering reliable support for stored items without compromising stability or integrity. A single divider slot is available to help keep contents separate if needed.
The inclusion of the label holder aids in easy identification and organization within busy workspaces. This particular model is compatible with Mfr No.DPB14-5 Div., offering flexibility when integrating into existing storage systems. Despite its robust construction, it should be noted that this bin does not have ESD conductive properties nor nestable features but it can indeed be hanged as per requirement which adds versatility to its usage scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.