Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 7 7/8 in H, 14 1/8 in W, 24 in L

  • Mfr # SN2414-8 RED

  • Zoro # G2829145


product price: $22.39
/ea

Key Features

Overall L x W x H
24 in L x 14 1/8 in W x 7 7/8 in H
Load Capacity
65 lb
Material
Plastic
Stackable
Yes
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2414-8 RED
Zoro #
G2829145
UPC #
014239170373
Country of Origin
United States

Dimensions

Overall L x W x H
24 in L x 14 1/8 in W x 7 7/8 in H
Overall Length
24 in
Overall Width
14 1/8 in
Overall Height
7 7/8 in
Inside Length
19 1/2 in
Inside Height
7 1/2 in
Inside Width
12 1/4 in
Length
24 in
Width
14 1/8 in
Height
7 7/8 in
Outside Length
24 in
Outside Width
14 1/8 in
Outside Height
8 in
Overall WxH
14 1/8 in x 7 7/8 in
Bottom Outside Length
21 3/4 in
Bottom Outside Width
11 1/2 in
Bottom Inside Width
11 1/4 in
Top Inside Length
19 1/2 in
Top Inside Width
12 1/4 in
Bottom Inside Length
18 1/2 in

Details

Color
Red
Load Capacity
65 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.1 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2414-1
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
SN2414
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Body Color
Red
Container Bottom Type
Solid
Container Wall Type
Solid
Includes Lid
No
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Lid Color
Red
Compatible Lid Number
Mfr. No. CSN2414-1
Standards
FDA Compliant
Resistant To
Chemical, Corrosion, Oil, Rust, Solvent, Steam, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Introducing the LEWISBINS - SN2414-8 RED Hang & Stack Storage Bin, a rectangular tote with substantial dimensions to meet your storage needs. With an inside length of 19 1/2 inches, an inside width of 12 1/4 inches, and an inside height of 7 1/2 inches, this bin offers ample space for various items. The overall measurements extend to a length of 24 inches, a width of 14 1/8 inches, and a height of just under eight inches (7 7/8 in), providing you with more than one cubic foot (1.1 cu ft) volume capacity.
This Hang & Stack Storage Bin is built from plastic material that lends itself suitable for different types of goods. It's designed in striking red color which can contribute towards organized color-coded systems if required. The bin has been made compliant by FDA standards and comes from the SN2414 series known for its quality construction.
The product is stackable up to a load capacity of about 65 lb and has proven stacking capacity reaching up to around three hundred pounds (300 lb). Additionally, it's nestable design allows easy storage when not in use or during transportation. This hang & stack storage bin is specifically compatible with Mfr No.CSN2414-1 adding versatility to its usage scenarios. Choose the LEWISBINS - SN2414-8 RED Hang & Stack Storage Bin for your business' diverse storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.