Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # PB1416-7 Red

  • Zoro # G4459996


product price: $23.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1416-7 Red
Zoro #
G4459996
UPC #
014239101131
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
14 3/4 in
Inside Length
14 in
Overall WxH
16 1/2 in x 7 in
Width
16 1/2 in
Height
7 in
Outside Height
7 in
Outside Width
16 1/2 in
Outside Length
14 3/4 in
Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DPB14-7 Div
No. of Divider Slots Long
3
Number of Short Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Chemical

Description

The LEWISBINS - PB1416-7 Red Hang & Stack Storage Bin is a stationary storage solution with substantial dimensions. With an inside width of 14 3/4 inches, an inside height of 6 3/4 inches, and an inside length of 14 inches, it provides ample space for storing various items. The overall measurements are also generous, standing at 14 3/4 in L x 16 1/2 in W x 7 in H. This bin is designed to accommodate loads up to a stacking capacity of forty pounds.
Constructed from durable plastic material, this red hang and stack storage bin is built for longevity. It includes three divider slots which can be utilized for organizing contents effectively. One notable feature is its ability to be hung; thus providing flexibility when it comes to choosing the location or method of storage based on your needs. Despite its robustness, the bin maintains a light load capacity at forty pounds.
This item includes a label holder that aids in easy identification and sorting of stored items. Designed specifically for use with Mfr No DPB14-7 Div (sold separately), this hang & stack storage bin does not possess ESD Conductive properties nor nestable capabilities but offers a volume capacity of approximately .8 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.