Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # PB54-3 YELLOW

  • Zoro # G5403921


product price: $2.29
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB54-3 YELLOW
Zoro #
G5403921
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 7/16 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Width
4 1/8 in
Outside Length
5 3/8 in
Outside Width
4 1/8 in
Outside Height
3 in
Height
3 in
Length
5 3/8 in
Overall WxH
4 1/8 in x 3 in
Hopper Height
2 7/8 in

Details

Color
Yellow
Load Capacity
15 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB5-3,0
Includes
Label Holder
Stacking Capacity
15 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
15 lb
Use Divider No.
Mfr. No. DPB5-3
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0

Description

The LEWISBINS - PB54-3 YELLOW Hang & Stack Storage Bin measures 5 3/8 inches in length, 4 1/8 inches in width, and has an overall height of 3 inches. The inside dimensions are slightly smaller with a length of 4 3/4 inches, width of 3 7/16 inches and a height of approximately 2.81 inches (2 and thirteen-sixteenths). These precise measurements make it suitable for storing items that require a specific storage size.
This storage bin is constructed from durable plastic material designed to withstand regular use without compromising its structural integrity. It comes in a vibrant yellow color which can aid visibility when identifying stored items quickly. This hangable and stackable bin is built to handle up to a load capacity of fifteen pounds making it adequate for various types of lightweight goods.
The LEWISBINS - PB54-3 YELLOW Hang & Stack Storage Bin includes a label holder for easy identification or categorization purposes. Although the bin does not have any divider slots or nesting capabilities, it offers versatility as it can be used stationary or hung depending on your spatial needs. It's compatible with Mfr. No DPB5-3, 0 providing you options for different organizational setups within your business setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.