Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # PB74-3 Yellow

  • Zoro # G4453906


product price: $2.29
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB74-3 Yellow
Zoro #
G4453906
UPC #
014239101254
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Outside Width
4 1/8 in
Outside Height
3 in
Width
4 1/8 in
Outside Length
7 3/8 in
Length
7 3/8 in
Overall WxH
4 1/8 in x 3 in
Height
3 in
Hopper Height
2 7/8 in

Details

Color
Yellow
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB7-3 Div
Includes
Label Holder
Stacking Capacity
25 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
15 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DPB7-3 Div
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0

Description

The LEWISBINS - PB74-3 Yellow Hang & Stack Storage Bin is a robust storage solution with precise dimensions to suit your organizational needs. With an overall length of 7 3/8 in, width of 4 1/8 in, and height of 3 in, it's designed for stationary use where space optimization is key. The inside measurements are also well-defined: length stands at 6 3/4 in, width at 3 7/16 in and height at approximately 2 13/16 inches. These attributes contribute to its volume capacity of about .03 cubic feet.
Crafted from durable plastic material, this yellow storage bin offers a load capacity of up to a substantial weight of twenty-five pounds. It is equipped with one divider slot providing the flexibility to segregate items within the same bin if needed. Notably, it includes a label holder which can be used for easy identification or categorization purposes.
This hangable and stackable storage bin provides versatility when organizing your workspace as it can be hung or stacked according to convenience while maintaining stability up to its maximum stacking capacity of twenty-five pounds. However, note that this item isn't nestable nor ESD conductive by nature. This product has been built specifically for use with Mfr No.DPB7-3 Div (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.