This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 11 in W, 10 7/8 in L PB1011-5 Yellow

This item is Discontinued.

Lewisbins

Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 11 in W, 10 7/8 in L (Discontinued)

Mfr # PB1011-5 Yellow
Zoro # G4450424
UPC # 014239101001
Country of Origin United States
Category Storage Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1011-5 Yellow
Zoro #
G4450424
UPC #
014239101001
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Overall WxH
11 in x 5 in
Overall Height Range
4 to 8 in
Outside Width
11 in
Width
11 in
Outside Length
10 7/8 in
Outside Height
5 in
Length
10 7/8 in
Overall Width Range
6 to 12 in
Height
5 in
Overall Length Range
6 to 12 in
Overall WxLxH
11 in x 10 7/8 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Yellow
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-5 Div
No. of Divider Slots Long
3
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
Number of Short Divider Slots
0
Number of Long Divider Slots
0

Description

Hang and Stack Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.