Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # PB105-5 Yellow

  • Zoro # G4450354


product price: $21.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB105-5 Yellow
Zoro #
G4450354
UPC #
014239101056
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
4 3/8 in
Inside Height
4 3/4 in
Outside Height
5 in
Outside Width
5 1/2 in
Outside Length
10 7/8 in
Length
10 7/8 in
Height
5 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Yellow
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-5 Div
Includes
Label Holder
Stacking Capacity
30 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB10-5 Div
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Number of Short Divider Slots
0

Description

The LEWISBINS - PB105-5 Yellow Hang & Stack Storage Bin is a practical storage solution with dimensions designed for efficient space utilization. With an inside length of 10 1/4 inches, width of 4 3/8 inches and height of 4 3/4 inches, it provides ample room to accommodate various items. Its overall size measures at a convenient 10 7/8 in L x 5 1/2 in W x H, making it suitable for multiple settings.
Constructed from durable plastic material, this yellow hang and stack bin is built to last. The product's design includes one divider slot that contributes to its versatility by allowing the separation of contents within the same unit. It features a label holder which facilitates content identification and organization.
With a load capacity of up to thirty pounds (30 lb), this stationary storage bin can handle substantial weight without compromising on stability or integrity. It has been engineered with both hanging and stacking capabilities, enhancing its flexibility according to your specific needs. However, please note that while it offers excellent stacking capacity up to thirty pounds (30 lb), it does not have nesting abilities nor ESD conductive properties.
Designed for use with Mfr No. DPB10-5 Div., the LEWISBINS - PB105-5 Yellow Hang & Stack Storage Bin has a volume capacity of approximately zero point twelve cubic feet (0.12 cu ft). Please be aware that this item comes as a single unit per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.