This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Yellow, 7 in H, 8 1/4 in W, 10 3/4 in L PB108-7 Yellow

Hang & Stack Storage Bin, Plastic, Yellow, 7 in H, 8 1/4 in W, 10 3/4 in L (Discontinued)

  • Mfr # PB108-7 Yellow
  • Zoro # G4459962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB108-7 Yellow
Zoro #
G4459962
UPC #
014239101094
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
10 in
Inside Height
6 3/4 in
Width
8 1/4 in
Overall Width Range
6 to 12 in
Length
10 3/4 in
Outside Height
7 in
Outside Length
10 3/4 in
Overall WxH
8 1/4 in x 7 in
Overall Length Range
6 to 12 in
Outside Width
8 1/4 in
Overall WxLxH
8 1/4 in x 10 3/4 in x 7 in
Overall Height Range
4 to 8 in
Height
7 in
Hopper Height
6 3/4 in

Details

Color
Yellow
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.25 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB10-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
40 lb
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DPB10-7 Div
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Maximum Operating Temperature
120 Degrees F

Description

The LEWISBINS - PB108-7 Yellow Hang & Stack Storage Bin is a robust and practical storage solution. It has an overall length of 10 3/4 inches, an overall width of 8 1/4 inches, and an overall height of 7 inches. The inside dimensions are also generous with a length of 10 inches, width of 6 9/16 inches, and height of 6 3/4 inches. This offers ample space for various items up to a load capacity of forty pounds.
This hangable and stackable bin is made from durable plastic material designed for enduring stationary use. Its yellow color adds visibility in any setting while its single divider slot enhances organization capabilities. Despite its strength and functionality, this bin remains lightweight with a volume capacity of just .25 cubic feet.
Included with the bin is a label holder which aids in item identification or categorization. Though it's not nestable or ESD conductive, it does have compatibility with Mfr No DPB10-7 Div for added versatility in your storage system arrangements. With its stacking capability reaching up to forty pounds per bin, you can be assured that this product will provide adequate support to meet your business's needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.