Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Yellow, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # PB148-7 Yellow

  • Zoro # G4450512


product price: $16.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB148-7 Yellow
Zoro #
G4450512
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
14 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Width
8 1/4 in
Length
14 3/4 in
Outside Length
14 3/4 in
Outside Height
7 in
Outside Width
8 1/4 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 3/4 in

Details

Color
Yellow
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB14-7 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DPB14-7 Div
No. of Divider Slots Long
1
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included

Description

The LEWISBINS - PB148-7 Yellow Hang & Stack Storage Bin is a stationary storage solution with an overall size of 14 3/4 in L x 8 1/4 in W x 7 in H. Its interior dimensions are designed to accommodate items up to a length of 14 inches, a width of 6 and 9/16 inches, and a height of approximately 6 and three-quarter inches. This bin also features one divider slot for organized storage.
Constructed from durable plastic material, this yellow hangable and stackable bin has been built to offer long-lasting use. It boasts an impressive load capacity of up to forty pounds when stacking, making it suitable for holding various types of goods or materials within its volume capacity of .35 cubic feet.
This item includes a label holder for easy identification of contents. The LEWISBINS - PB148-7 is compatible with Mfr. No. DPB14-7 Div products as well as other similar sized bins due to its stackability feature; however, it should be noted that it's not nestable nor ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.