Shelf Storage Bin, Black, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # NBS2415-12

  • Zoro # G0596508


product price:  $57.39
/ea

Key Features

Color
Black
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBS2415-12
Zoro #
G0596508
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in

Details

Color
Black
Item
Shelf Storage Bin

Description

The LEWISBINS - NBS2415-12 Shelf Storage Bin is a versatile storage solution with an overall length of 6-1/2 inches to 9-1/4 inches. It also boasts an overall width ranging from 4 inches to 5 inches, offering flexibility in accommodating various items. This range of dimensions makes it suitable for diverse storage needs, providing ample space while not consuming too much room on your shelf or workspace.
This shelf storage bin sports a sleek black color that can seamlessly blend into any office or warehouse setting. Its design is built to offer robustness and durability, capable of enduring the rigors associated with daily use in busy environments like small businesses. The bin's material is designed to resist wear and tear, ensuring its longevity and maintaining its aesthetic appeal over time.
As the item name suggests, this product is primarily intended for shelf storage applications. However, its adaptable size parameters make it compatible with numerous other usage scenarios as well. Whether you're looking to streamline your inventory system or simply need a reliable container for miscellaneous items around the office, the LEWISBINS - NBS2415-12 Shelf Storage Bin offers a practical solution tailored to fit your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.