Shop LEWISBINS

Nestable Storage Container, 21-13/16 in L x 15-3/16 in W x 9-3/16 in H, Gray, 5 PK

  • Mfr # RNO2115-9

  • Zoro # G406382745


product price:  $272.99
/pk 5, $54.60/ea
Free Shipping & Returns

Key Features

Overall Height
9-3/16 in
Overall Length
21-13/16 in
Overall Width
15-3/16 in
Type
Nestable
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNO2115-9
Zoro #
G406382745
UPC #
14239000700
Country of Origin
United States

Dimensions

Overall Height
9-3/16 in
Overall Length
21-13/16 in
Overall Width
15-3/16 in
Overall L x W x H
21-13/16 in L x 15-3/16 in W x 9-3/16 in H

Details

Type
Nestable
Color
Gray
Item
Storage Container

Description

NESTABLE SHIPPING CONTAINERS 21-13/16"L X 15-3/16"W X 9-3/16"H CONTAINER NESTABLE CONTAINERS MEET THE DIVERSE NEEDS OF VARIOUS PICKING AND SHIPPING ENVIRONMENTS. SAFELY AND SECURELY DISTRIBUTE MATERIALS WITH THESE DURABLE, AFFORDABLE SHIPPING CONTAINERS. MADE USING INJECTION-MOLDED HIGH DENSITY POLYETHYLENE. REUSABLE TOTES CAN BE USED FOR OVER 250 TRIPS. IDEAL FOR HEALTH CARE, WHOLESALE, PHARMACEUTICALS, SOFT GOODS, GROCERY AND MORE. SMOOTH, DRAFTED WALLS ALLOW EASY HANDLING. MOLDED-IN GRIP HANDLES HAVE AN INTEGRAL HASP TO ACCEPT CABLE TIES OR PADLOCKS FOR SECURITY. CONTAINERS ARE NESTABLE WHEN EMPTY FOR COMPACT STORAGE AND REDUCED RETURN SHIPPING COSTS. GRAY COLOR. OPTIONAL LIDS (SOLD SEPARATELY) ALLOW SECURE STACKING WITH RAISED LIP EDGES. SOLD IN CARTON QUANTITIES OF 5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.