Shop LEWISBINS
See all product information
Create Account
Nestable Storage Container, 21-3/8 in L x 15-5/16 in W x 12-5/16 in H, Gray, 5 PK
- Mfr # RNO2115-12
- Zoro # G606382699
product price:Â
$
383.99
/pk of 5, $76.80/ea
Free Shipping & Returns
Key Features
Overall Height
12-5/16 in
Overall Length
21-3/8 in
Overall Width
15-5/16 in
Type
Nestable
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNO2115-12
- Zoro #
- G606382699
- UPC #
- 14239004593
- Country of Origin
- United States
Dimensions
- Overall Height
- 12-5/16 in
- Overall Length
- 21-3/8 in
- Overall Width
- 15-5/16 in
- Overall L x W x H
- 21-3/8 in L x 15-5/16 in W x 12-5/16 in H
Details
- Type
- Nestable
- Color
- Gray
- Item
- Storage Container
Description
NESTABLE SHIPPING CONTAINERS 21-3/8"L X 15-5/16"W X 12-5/16"H CONTAINER NESTABLE CONTAINERS MEET THE DIVERSE NEEDS OF VARIOUS PICKING AND SHIPPING ENVIRONMENTS. SAFELY AND SECURELY DISTRIBUTE MATERIALS WITH THESE DURABLE, AFFORDABLE SHIPPING CONTAINERS. MADE USING INJECTION-MOLDED HIGH DENSITY POLYETHYLENE. REUSABLE TOTES CAN BE USED FOR OVER 250 TRIPS. IDEAL FOR HEALTH CARE, WHOLESALE, PHARMACEUTICALS, SOFT GOODS, GROCERY AND MORE. SMOOTH, DRAFTED WALLS ALLOW EASY HANDLING. MOLDED-IN GRIP HANDLES HAVE AN INTEGRAL HASP TO ACCEPT CABLE TIES OR PADLOCKS FOR SECURITY. CONTAINERS ARE NESTABLE WHEN EMPTY FOR COMPACT STORAGE AND REDUCED RETURN SHIPPING COSTS. GRAY COLOR. OPTIONAL LIDS (SOLD SEPARATELY) ALLOW SECURE STACKING WITH RAISED LIP EDGES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.